Zoro Homepage

7/8 in ID Machinable Shaft End

  • Mfr # 5EL014REM

  • Zoro # G715581044


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.875 in
Bore Dia.
7/8 in
Material
Steel
Length
4.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5EL014REM
Zoro #
G715581044
UPC #
662786040726
Country of Origin
United States

Dimensions

Outside Dia.
1.875 in
Bore Dia.
7/8 in
Length
4.375 in

Details

Material
Steel

Description

7/8" ID Machinable Shaft Adapter Max/Steel, No Keyways


  • Fully machinable to step-up, step-down or extend shaft
  • Modify shaft configuration to include hex, square or threaded and special components including press-fits, drive slots, pulleys, etc.
  • Eliminates need for complete shaft replacement
  • Stocked in: Steel, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.