Zoro Homepage

7/8 in Set Collar

  • Mfr # 6L014

  • Zoro # G215579688


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Screw Size
5/16-18 x 1/4 in
Finish
Plain
Material
Steel
Outside Dia.
1.5 in
Bore Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6L014
Zoro #
G215579688
UPC #
662786010743
Country of Origin
United States

Dimensions

Screw Size
5/16-18 x 1/4 in
Outside Dia.
1.5 in
Bore Dia.
7/8 in
Width
1.5 in

Details

Finish
Plain
Material
Steel

Description

7/8" Set-Screw Type Shaft Collar, Steel-Plain


  • Simple and economical
  • Available in steel and stainless steel
  • Set Screw Collars are the oldest type of shaft collar.
  • These units function by gouging the set screw into the surface of a soft shaft.
  • They are a low-cost answer when frequent adjustment is not a consideration.
  • Stocked in: Steel – Plain finish, Steel – Black Oxide finish, Steel – Zinc Plated, Stainless Steel
  • Standard Series offers economy-priced versions (6LXXXP2 and 34SXXX parts).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.