
7/8 in X 7/8 in 1PC Coupling
Mfr # 7L014014
Zoro # G215577875
product price: $56.39
/eaKey Features
Width
1.625 in
Bore Dia.
7/8 in
Length
2.5 in
Outside Dia.
1.625 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7L014014
Zoro #
G215577875
UPC #
662786015410
Country of Origin
United States
Dimensions
Width
1.625 in
Bore Dia.
7/8 in
Length
2.5 in
Outside Dia.
1.625 in
Details
Material
Steel
Description
7/8" X 7/8" One-Piece Split Clamp-Type Rigid Shaft Coupling, Steel
- Mate two shafts with zero backlash.
- Smooth bore protects shafts from damage
- Superior torque capacity over set-screw-type couplings
- Available with straight-through or stepped bores
- Offered in High Strength, Low Profile and Heavy Duty styles
- Designed for aligned shafts, the 1-Piece Clamp-Type Coupling makes two shafts function as one.
- Clamp-Type Couplings are available in straight-through or stepped bores. They are precision machined, non-marring, easy to adjust, with high clamping power.
- Stocked in: Steel, Stainless Steel, Aluminum
- Offered in three styles:
- High Strength: Clamp screw does not protrude beyond the outside diameter (OD)
- Low Profile: Clamp screw protrudes beyond the OD
- Heavy Duty: Uses larger clamp screw and has larger OD for 2X holding power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.