
7/8 inx5/8 in Shaft Adapter
Mfr # 5ERL014
Zoro # G515578022
product price: $181.15
/ea
Free Shipping & Returns
Key Features
Length
3.625 in
Bore Dia.
7/8 in
Outside Dia.
1.875 in
Width
1.875 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5ERL014
Zoro #
G515578022
UPC #
662786018596
Country of Origin
United States
Dimensions
Length
3.625 in
Bore Dia.
7/8 in
Outside Dia.
1.875 in
Width
1.875 in
Details
Material
Steel
Description
7/8" X 5/8" Shaft Adapter Coupling - Step-Down Type, Steel
- Use as is to make shaft smaller
- Fully machineable to change size or configuration
- Eliminates need for complete shaft replacement.
- No welding required.
- Clamp-type coupling end won't mar shaft.
- Shaft Adapters are designed to modify, extend or repair an existing shaft and provide a fully machineable male output shaft with minimum effort and expense.
- For use on standard hardened round shafts, Shaft Adapters are precision machined, non-marring, easy to adjust, with high clamping power.
- Stocked in: Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.