Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.857 in 2PC Pipe Collar

  • Mfr # 32L014PC

  • Zoro # G615580727


product price: $21.79
/ea

Key Features

Width
1.75 in
Finish
Black Oxide
Screw Size
1/4-28 x 5/8 in
Bore Dia.
17/20 in
Outside Dia.
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32L014PC
Zoro #
G615580727
UPC #
662786029813
Country of Origin
United States

Dimensions

Width
1.75 in
Screw Size
1/4-28 x 5/8 in
Bore Dia.
17/20 in
Outside Dia.
1.75 in

Details

Finish
Black Oxide
Material
Steel

Description

0.857" Pipe Collar Two-Piece Split Clamp-Type, Steel, 1/2" Pipe


  • Bores match OD of standard pipe
  • Can be machined to mount to surface or component
  • Can be placed anywhere on pipe or tube
  • Pipe Collars feature a bore that matches the outside diameter of standard pipe.
  • The collar can be machined to the user's specifications to mount to a surface or component.
  • 2-Piece Clamp-Type Collars can be completely disassembled and placed anywhere on a shaft.
  • They are precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: Steel, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.