Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.857 in 2PC Pipe Mounting Collar

  • Mfr # 19S014PST

  • Zoro # G415580866


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.75 in
Bore Dia.
17/20 in
Width
1.75 in
Material
Stainless Steel
Screw Size
1/4-28 x 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19S014PST
Zoro #
G415580866
UPC #
662786025761
Country of Origin
United States

Dimensions

Outside Dia.
1.75 in
Bore Dia.
17/20 in
Width
1.75 in
Screw Size
1/4-28 x 5/8 in

Details

Material
Stainless Steel

Description

0.857" Pipe Mounting Collar 2PC Split Clamp-Type Stackable, SS, 1/2" Pipe


  • Mount pipes or tubes to components
  • Bores match OD of standard pipe
  • Stack multiple collars
  • Can be placed anywhere on pipe or tube
  • Supplied with mounting screw
  • Pipe Mounting Collars have bores that matches the outside diameter of standard pipe.
  • They feature a two-piece construction with flats on outside surfaces which are drilled and tapped for attachment to each other.
  • Also included is a countersunk hole for mounting to any surface or hung from a threaded rod.
  • These collars are stackable, secure and easy to open and adjust.
  • The regular Stackable version has flats on two surfaces for stacking.
  • The Stackable (Cap) version has a single flat to leave a finished, rounded outside surface when no further stacking is required.
  • 2-Piece Clamp-Type Collars can be completely disassembled and placed anywhere on a shaft.
  • They are precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: Steel, Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.