Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.857 in Hinge Pipe WrenchgCollar

  • Mfr # WP2L014H

  • Zoro # G315580836


product price: $58.69
/ea

Key Features

Screw Size
1/4-28 x 3/4 in
Material
Steel
Finish
Black Oxide
Outside Dia.
1.75 in
Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP2L014H
Zoro #
G315580836
UPC #
662786032073
Country of Origin
United States

Dimensions

Screw Size
1/4-28 x 3/4 in
Outside Dia.
1.75 in
Width
1.75 in
Bore Dia.
17/20 in

Details

Material
Steel
Finish
Black Oxide

Description

0.857" Wrenching Collar Hinge Type, Steel, 1/2" Pipe


  • Collar ID matches pipe OD sizes
  • Impart torque without damage to pipe or tube
  • Wrench flats allow use of standard open end wrench
  • Can be placed anywhere on pipe or tube
  • Pipe Wrenching Collars enable users to turn pipes without using a pipe wrench which can scratch, gouge, or crush them.
  • The hinge style with a captive screw makes them easy to install and they have wrenching flats on their OD, which allow the use of a standard open-end wrench.
  • The collar bore matches standard pipe OD sizes.
  • Stocked in: Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.