Zoro Homepage

8MM ID Python Fast Adjust

  • Mfr # PYFAM008

  • Zoro # G215580769


product price: $58.25
/ea

Key Features

Material
Aluminum
Outside Dia.
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PYFAM008
Zoro #
G215580769
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2.1 in
Bore Dia.
5/16 in

Details

Material
Aluminum

Description

Python, plain flange, aluminum w/ 8MM ID


  • Split hub collar with an integral adjustable lever-operated clamp that can be easily adjusted with one hand and no wrenches
  • Easy adjustments for setting up stops for virtually any linear rotary application.
  • Features the Flip-LokTM clamping device with a thumbscrew tension nut that assures tight clamping when engaged.
  • Made from aluminum and is capable of handling 200 lbs. axial load.
  • Available in 15 inch sizes from 3/8" to 1-1/4" and 10 metric from 8 mm to 30-mm.
  • Applications include bagging and packaging machinery, paper rolls, lab equipment, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.