Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/16 in 1PC Clamp-On Wrench

  • Mfr # NBS1A009

  • Zoro # G615580932


product price: $31.99
/ea

Key Features

Finish
Matte
Material
Aluminum
Screw Size
8-32 x 1/2 in
Width
2.75 in
Inside Dia.
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBS1A009
Zoro #
G615580932
UPC #
662786031281
Country of Origin
United States

Dimensions

Screw Size
8-32 x 1/2 in
Width
2.75 in
Inside Dia.
9/16 in
Outside Dia.
2.75 in

Details

Finish
Matte
Material
Aluminum

Description

9/16" Clamp-On Wrench One-Piece Type Round Bore Shaft, Aluminum


  • Time-saving tools for turning shafts, pipe or hex nuts
  • Can be used to convert socket cap screw to a knob
  • Can be used to convert socket cap screw to a knob
  • Knurled edge provides easy to grip surface for added torque
  • 2-piece versions can be placed anywhere on shaft or pipe
  • The Clamp-On Wrench is a knurled, easy-to-grip collar that is clamped around standard pipe, a shaft or hex nut and is then tightened with a twist of the wrist.
  • Permitting rapid tool changes, this compact wrench can be hand tightened but still allows for conventional wrenches when high torquing is required.
  • It is manufactured from anodized aluminum for an attractive, durable finish.
  • Wrenches Available: 1-Piece Clamp-Type Round Bore (Shaft), 2-Piece Clamp-Type Round Bore (Shaft), 2-Piece Clamp-Type Round Bore (Pipe), 1-Piece Clamp-Type Hexagonal Bore, 2-Piece Clamp-Type Hexagonal Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.