Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDI-P/N-102-055-201

  • Mfr # 25PA012

  • Zoro # G815580992


product price: $1,223.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3/4 in
Width
3 in
Outside Dia.
3 in
Material
Steel
Length
2.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25PA012
Zoro #
G815580992
UPC #
662786022753
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Width
3 in
Outside Dia.
3 in
Length
2.188 in

Details

Material
Steel

Description

3/4" 100:1 Phase Adjuster Coupling, Steel


  • Provide hand adjustable, precise, static phase adjustment
  • Use as a rigid coupling or component mount
  • Includes standard keyway
  • Maintains shaft alignment
  • Maintains shaft alignment
  • The 100:1 Phase Adjuster Coupling is a multi-function component with unique capabilities.
  • As a coupling it makes it easy to adjust the phase relationship between two shafts.
  • As a component mount, it makes it easy to adjust the phase relationship between shaft and a mounted component.
  • Phase adjustment is accomplished when the drive system is stopped.
  • Adjustments are made by hand in either direction by adjusting the knurled outer ring producing infinitely variable relative rotation of the hubs through a 100:1 reduction ratio.
  • Stocked in: Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.