Shop STAGE NINJA
Create Account
MIC-12-MB Microphone Stand with Gooseneck on 60 lbs Magnet
- Mfr # MIC-12-MB
- Zoro # G303784239
product price:Â
$
77.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MIC-12-MB
- Zoro #
- G303784239
- UPC #
- 657248599560
- Country of Origin
- China
Description
Stage Ninja Mic Mount on 12 inch, 360 Degree Solid Gooseneck and 60 lb. Rated Industrial Magnet. Adheres Firmly on most Metal Surfaces. Excellent piano mic-ing system. Also great for Mobile Broadcasts/Podcasts, Press Conferences, Room Recordings, Movie Production, Schools, Etc. Made in USA and Lifetime N/A.
Features- Highly sensitive headphone and microphone transducers
- Legendary, classic design
- Excellent ambient noise attenuation
- Rugged, easy serviceable construction as all parts are replaceable
- Circumaural ear pads
- Excellent comfort for long-term wearing
- Closed headphone
- Single-sided, detachable cable
- Transmission Type: Wired
- Nominal sound pressure level: 94 dB.
- Headphone impedance: 400 ohms
- Transducer type for microphone: Dynamic - Hypercardioid.
- Headphone design (operating principle): Closed.
- Headphone frequency response: 30 - 20.000 Hz.
- Polar pattern for microphone: Hypercardiod
- Construction: Circumaural (around the ear).
- Net weight without packaging: 282 g.
- Cable & plug: Detachable cable - various connectors :
- Size: 60 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.