Shop STAGE NINJA
Create Account
XLR-48-S 42 ft. Retractable Female XLR Cable Reel - Black
- Mfr # XLR-48-S
- Zoro # G504051048
product price:Â
$
490.27
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XLR-48-S
- Zoro #
- G504051048
- UPC #
- 896507001356
- Country of Origin
- China
Description
Premium 22 AWG XLR cable with genuine Neutrik connectors. Pull cable to desired length; give the cable another pull to unlock. Cable instantly retracts into protective housing.
Features- Premium 22 AWG shielded cable
- Genuine Neutrik connectors
- Durable powder coated steel housing with flat mounting strap
- Cord Color: Black
- Size: 42 ft.
- Reel Material: Powder Coated Steel
- Retraction Length Connector: 42 ft. & Neutrik Female
- Static Length / Connector: 6 ft. & Neutrik Male
- Mounting: Horizontal / vertical mounting bracket kit
- N/A: 1 Year Limited
- Weight: 8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.