Shop STAGE NINJA
Create Account
DMX-40-S 40 ft. Retractable Female DMX Cable Reel - Black
- Mfr # DMX-40-S
- Zoro # G804050994
product price:Â
$
635.67
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMX-40-S
- Zoro #
- G804050994
- UPC #
- 896507001141
- Country of Origin
- China
Description
Premium DMX cable with genuine 5-pin Neutrik DMX connectors. Pull cable to desired length; give the cable another pull to unlock. Cable instantly retracts into protective housing.
Features- Durable powder coated steel housing with eyehook and swivel bracket, Retractable cable reel with cable and connectors
- Eyehook or included horizontal or vertical pivoting mounting bracket
- Cord Color: Black
- Retraction Length Connector: 40 ft. & Neutrik 5-Pin DMX Female
- Reel Material: Powder Coated Steel
- Static Length / Connector: 6 ft. & Neutrik 5-pin DMX Male
- Mounting: Horizontal / vertical mounting bracket kit
- Country of Origin: USA
- N/A: 1 Year Limited
- Weight: 9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.