All Purpose Cleaner, 1 qt. Bottle, Mild
Mfr # TASK2APC-QT
Zoro # G2021378
product price: $9.39
/eaSold in multiples of 12 for $112.68
Key Features
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Mild
Color
Concentrate: Blue, Working Solution: Light Blue
Surfaces for Use On
All Common Surfaces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TASK2APC-QT
Zoro #
G2021378
UPC #
641238047407
Country of Origin
United States
Dimensions
Size
1 qt.
Details
Item
All-purpose Cleaner,1 qt.
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Mild
Color
Concentrate: Blue, Working Solution: Light Blue
Surfaces for Use On
All Common Surfaces
Ready to Use/Concentrated
Concentrated
Application
All Purpose Cleaner
Description
All-purpose Cleaner,1 qt.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.