All-purpose Cleaner, 5 gal. Pail, Mild
Mfr # TASK2APC-5G
Zoro # G2021402
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Cleaner Form
Liquid
Fragrance
Mild
Color
Concentrate: Blue, Working Solution: Light Blue
Surfaces for Use On
All Common Surfaces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TASK2APC-5G
Zoro #
G2021402
UPC #
641238000655
Country of Origin
United States
Dimensions
Size
5 gal.
Details
Item
All-purpose Cleaner,5 gal.
Container Type
Pail
Cleaner Form
Liquid
Fragrance
Mild
Color
Concentrate: Blue, Working Solution: Light Blue
Surfaces for Use On
All Common Surfaces
Ready to Use/Concentrated
Concentrated
Application
All Purpose Cleaner
Description
All-purpose Cleaner,5 gal.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.