Coolant for Ultrasonc and Immersn, 1 gal. Jug, Mild
Mfr # CL2020-1G
Zoro # G2021098
product price: $37.29
/eaSold in multiples of 4 for $149.16
Key Features
Container Type
jug
Cleaner Form
Liquid
Fragrance
Mild
Recommended Dilution
3%-10% in Water
Color
Pale Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL2020-1G
Zoro #
G2021098
UPC #
641238027379
Country of Origin
United States
Dimensions
Size
1 gal.
Details
Item
Coolant for Ultrasonc and Immersn,1 gal.
Container Type
jug
Cleaner Form
Liquid
Fragrance
Mild
Recommended Dilution
3%-10% in Water
Color
Pale Yellow
Surfaces for Use On
Washing Mixed Batches of Ferrous, Aluminum, And Copper Alloy Parts
Ready to Use/Concentrated
Concentrated
Application
Multiple Purposes
Description
Coolant for Ultrasonc and Immersn,1 gal.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.