Heavy Duty Spray Cleaner, 54 gal. Drum, Mild, Detergent
Mfr # CL2017-54G
Zoro # G2021089
product price: $1,168.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Mild, Detergent
Recommended Dilution
1%-7% in Water
Color
Light Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL2017-54G
Zoro #
G2021089
UPC #
641238041405
Country of Origin
United States
Dimensions
Size
54 gal.
Details
Item
Heavy Duty Spray Cleaner,54 gal.
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Mild, Detergent
Recommended Dilution
1%-7% in Water
Color
Light Yellow
Surfaces for Use On
Steel, Stainless Steel, Cast Iron, Titanium, Pure Copper, And Magnesium Parts
Ready to Use/Concentrated
Concentrated
Description
Heavy Duty Spray Cleaner,54 gal.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.