Zoro Homepage

Memory Games, Everyday Objects, 3PK

  • Mfr # SLM227R1

  • Zoro # G616514103


product price: $34.69
/pk 3, $11.56/ea

Key Features

Includes
3 Games
Recommended Age
4+ years
Material
Paper
Recommended Grade
Grade PK+
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLM227R1
Zoro #
G616514103
UPC #
194629137213
Country of Origin
China

Details

Includes
3 Games
Recommended Age
4+ years
Material
Paper
Recommended Grade
Grade PK+
Color
Multicolor

Description

Umbrella goes with Umbrella... I WIN!!_x000D__x000D_Help your children build memory skills in a fun, innovative way by matching colorful, realistic photographs. No reading is required, but cards include the name of the picture to promote early sight reading. This is a great new photographic twist on a time-honored game. Each game includes 50 Cards - 25 matched pairs. 2 - 6 players. Pre-K and Up. Sold as a pack of 3 identical games._x000D__x000D_Instructions for Memory Matching play:_x000D_ Shuffle the deck of cards. Lay the cards face down in a grid. The first player turns two cards face up. If the two cards match, the player keeps the pair and gets another turn. If they do not match, the cards are turned face down, and its the next players turn._x000D_ Keep playing until all the cards are gone. The player with the most pairs wins._x000D_ Be sure to remember where the cards are so that you can find them later in the game._x000D__x000D_Additional Games: This card deck is also ideal for playing any game that involves pairs. Go fish and old maid are just two examples. Get creative!


  • Help your children build memory skills in a fun, innovative way by matching colorful, realistic photographs
  • Great for early word recognition
  • No reading is required, but cards include the name of the picture to promote early sight reading
  • Each game includes 50 Cards- 25 matched pairs. 2 - 6 players
  • Pack of 3 identical games

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.