Spray Washing Compound, Low Foam, 5 gal. Pail, Mild, Sweet (Discontinued)
- Mfr # CLEAN2115/5
- Zoro # G2021439
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLEAN2115/5
Zoro #
G2021439
UPC #
641238044925
Country of Origin
United States
Dimensions
Size
5 gal.
Details
Item
Spray Washing Compound,Low Foam
Container Type
Pail
Cleaner Form
Liquid
Fragrance
Mild, Sweet
Recommended Dilution
3%-10% in Water
Color
Concentrate: Pale yellow, Working Solution: Colorless
Ready to Use/Concentrated
Concentrated
Chemicals For Use On Surface
Cast Iron Or Steel Parts And Washer Surfaces
Application
Very High-Pressure Spray Washers, De-Burring, And Water Jet Cutting
Description
Spray Washing Compound,Low Foam,5 gal.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.