Non-Metallic Enclosure, 12 in H, 6 in D, 12 in W, NEMA 4X, Fiberglass

  • Mfr # J1212HPL

  • Zoro # G516554230


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
6 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J1212HPL
Zoro #
G516554230
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
6 in

Details

Item
Non-Metallic Enclosure
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
Color
Gray
Mounting Type
Wall Mount

Description

12H x 12W x 6D Inches J Series Fiberglass Enclosure with an HPL Opaque Cover Hinged, Padlock Latches is designed for general electrical and electronic applications. Simple in its design, the enclosure can be configured with modifications such as cutouts and windows. Featuring a modest overhand cover on a flange mounted base, they offer unobstructed side-walls, built in mounting capabilities and a protective wrap around cover. J Series Products enhance any instrument installation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.