Non-Metallic Enclosure, 16 in H, 6 in D, 14 in W, NEMA 4X, Fiberglass
- Mfr # J1614HPL
- Zoro # G216554257
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
14 in
Nominal Height
16 in
Nominal Depth
6 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J1614HPL
- Zoro #
- G216554257
- UPC #
- -
- Country of Origin
- United States
- Item
- Non-Metallic Enclosure
- NEMA Enclosure Rating
- NEMA 4X
- Enclosure Material
- Fiberglass
- Color
- Gray
- Mounting Type
- Wall Mount
Dimensions
- Nominal Width
- 14 in
- Nominal Height
- 16 in
- Nominal Depth
- 6 in
Description
16H x 14W x 6D Inches J Series Fiberglass Enclosure with an HPL Opaque Cover Hinged, Padlock Latches is designed for general electrical and electronic applications. Simple in its design, the enclosure can be configured with modifications such as cutouts and windows. Featuring a modest overhand cover on a flange mounted base, they offer unobstructed side-walls, built in mounting capabilities and a protective wrap around cover. J Series Products enhance any instrument installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.