Shop STAHLIN
See all product information
Create Account
Non-Metallic Enclosure, 20 in H, 10 in D, 16 in W, NEMA 4X, Fiberglass
- Mfr # DS201610HPL
- Zoro # G416554217
product price:Â
$
914.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
10 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS201610HPL
- Zoro #
- G416554217
- UPC #
- -
- Country of Origin
- United States
- Item
- Non-Metallic Enclosure
- NEMA Enclosure Rating
- NEMA 4X
- Enclosure Material
- Fiberglass
- Color
- Gray
- Mounting Type
- Wall Mount
Dimensions
- Nominal Width
- 16 in
- Nominal Height
- 20 in
- Nominal Depth
- 10 in
Description
20H x 16W x 10D Inches Diamond Shield Series Fiberglass Enclosure with an HPL Opaque Cover Hinged, 2 Lockable Pull Latches is designed for high-end electronics, harsh corrosive environments and industrial applications both indoors and outdoors. The series offers an additional feature of panel mounting in the cover for use as an operator interface in industrial equipment control stations where required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.