
Non-Metallic Enclosure, 20 in H, 8 in D, 16 in W, NEMA 4X, Fiberglass
Mfr # J2016HPL
Zoro # G816554220
product price:Â $843.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
8 in
Color
Gray
Mounting Type
Wall Mount
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J2016HPL
Zoro #
G816554220
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
8 in
Details
Item
Non-Metallic Enclosure
Color
Gray
Mounting Type
Wall Mount
Enclosure Material
Fiberglass
NEMA Enclosure Rating
NEMA 4X
Description
20H x 16W x 8D Inches J Series Fiberglass Enclosure with an HPL Opaque Cover Hinged, Padlock Latches is designed for general electrical and electronic applications. Simple in its design, the enclosure can be configured with modifications such as cutouts and windows. Featuring a modest overhand cover on a flange mounted base, they offer unobstructed side-walls, built in mounting capabilities and a protective wrap around cover. J Series Products enhance any instrument installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.