Non-Metallic Enclosure, 4 in H, 6 in D, 4 in W, NEMA 4X, PVC

  • Mfr # J446PVC

  • Zoro # G416554231


product price:  $81.45
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
NEMA 4X
Nominal Width
4 in
Nominal Depth
6 in
Mounting Type
Wall Mount
Nominal Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J446PVC
Zoro #
G416554231
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
4 in
Nominal Depth
6 in
Nominal Height
4 in

Details

NEMA Enclosure Rating
NEMA 4X
Mounting Type
Wall Mount
Item
Non-Metallic Enclosure
Color
Gray
Enclosure Material
PVC

Description

4H x 4W x 6D Inches New Sentry Series PVC Enclosures are corrosion resistant, watertight PVC enclosures featuring simple screw down covers. Each enclosure is assembled with a PVC gasket and a screwdown lift-off cover and 4 captive brass cover screws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.