
Non-Metallic Enclosure, 5 in H, 2 in D, 5 in W, NEMA 4X, PVC
Mfr # J552PVC
Zoro # G616554215
product price:Â $84.15
/ea
Free Shipping & Returns
Key Features
Nominal Width
5 in
Nominal Height
5 in
NEMA Enclosure Rating
NEMA 4X
Nominal Depth
2 in
Mounting Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J552PVC
Zoro #
G616554215
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
5 in
Nominal Height
5 in
Nominal Depth
2 in
Details
NEMA Enclosure Rating
NEMA 4X
Item
Non-Metallic Enclosure
Mounting Type
Wall Mount
Enclosure Material
PVC
Color
Gray
Description
5H x 5W x 2D Inches New Sentry Series PVC Enclosures are corrosion resistant, watertight PVC enclosures featuring simple screw down covers. Each enclosure is assembled with a PVC gasket and a screwdown lift-off cover and 4 captive brass cover screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.