
Non-Metallic Enclosure, 6 in H, 4 in D, 6 in W, NEMA 4X, Fiberglass
Mfr # DS60604HPL
Zoro # G316554218
product price:Â $257.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
4 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DS60604HPL
Zoro #
G316554218
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
4 in
Details
Item
Non-Metallic Enclosure
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
Color
Gray
Mounting Type
Wall Mount
Description
6H x 6W x 4D Inches Diamond Shield Series Fiberglass Enclosure with an HPL Opaque Cover Hinged, 2 Lockable Pull Latches is designed for high-end electronics, harsh corrosive environments and industrial applications both indoors and outdoors. The series offers an additional feature of panel mounting in the cover for use as an operator interface in industrial equipment control stations where required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.