
Shop STAHLWILLE TOOLS
See all product information
10 mm (3/8") Socket spline-drive Spline Size 7/16 " L.28 mm, 2011014
Mfr # 02011014
Zoro # G003854003
product price:Â $40.89
/eaKey Features
Drive Size
3/8 Inches
Size
7/16 Inches
Finish
Chrome plated
Width
0.79 inches
Material
High performance steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
02011014
Zoro #
G003854003
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/8 Inches
Size
7/16 Inches
Width
0.79 inches
Length
18.11 inches
Height
0.71 inches
Details
Item
Sockets
Finish
Chrome plated
Material
High performance steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.