10 mm (3/8") Socket spline-drive Spline Size 7/16 " L.54 mm

  • Mfr # 02021014

  • Zoro # G303856240


product price:  $48.99
/ea

Key Features

Drive Size
3/8 Inches
Size
7/16 Inch
Finish
Chrome plated
Material
High performance steel
Width
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
02021014
Zoro #
G303856240
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 Inches
Size
7/16 Inch
Width
16 mm
Length
54 mm
Height
16 mm

Details

Item
Sockets
Finish
Chrome plated
Material
High performance steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.