Shop STAHLWILLE TOOLS

Impact Wrenches and Accessories 1/2 Inches Dr, 5.16 inches L, Gunmetal

  • Mfr # 33010002

  • Zoro # G103854897


product price:  $49.15
/ea

Key Features

Drive Size
1/2 Inches
Finish
Gunmetal
Type
Square
Material
Alloy Steel
Width
1.22 inches
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33010002
Zoro #
G103854897
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Overall Length
5.16 inches
Width
1.22 inches
Height
1.22 inches

Details

Item
Impact Wrenches and Accessories
Finish
Gunmetal
Type
Square
Material
Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.