
12, 5 mm (1/2") IMPACT INHEX socket Size 19 mm L.50 mm
Mfr # 23050019
Zoro # G303855700
product price:Â $41.49
/eaKey Features
Drive Size
1/2 Inches
Overall Length
50 mm
Finish
Gunmetal
Size
19 mm
Material
Chrome alloy steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
23050019
Zoro #
G303855700
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 Inches
Overall Length
50 mm
Size
19 mm
Height
30 mm
Width
30 mm
Details
Item
Impact Sockets
Finish
Gunmetal
Material
Chrome alloy steel
Type
Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.