
12.5 mm (1/2") Ratchet, fine tooth WA.6 Degree L.265 mm
Mfr # 13231011
Zoro # G303856547
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 Inches
Finish
Chrome plated
Width
40 mm
Material
Chrome Alloy Steel
Height
42 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
13231011
Zoro #
G303856547
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 Inches
Overall Length
265 mm
Width
40 mm
Height
42 mm
Details
Item
Ratchets & Handles
Finish
Chrome plated
Material
Chrome Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.