12, 5 mm (1/2") Socket set 22-pcs., 52/16/6 KN

  • Mfr # 96031448

  • Zoro # G303854192


product price:  $643.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 Inches
Number of Pieces
22
Material
ABS plastic case
Drive Type
Hex
Tip Size
10 mm11 mm12 mm13 mm14 mm15 mm16 mm17 mm18 mm19 mm21 mm22 mm24 mm27 mm30 mm32 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96031448
Zoro #
G303854192
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Tip Size
10 mm11 mm12 mm13 mm14 mm15 mm16 mm17 mm18 mm19 mm21 mm22 mm24 mm27 mm30 mm32 mm

Details

Item
Socket & Ratchet Sets
Number of Pieces
22
Material
ABS plastic case
Drive Type
Hex

Description

12,5 mm (1/2") Socket set 22-pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.