
12, 5 mm (1/2") Socket set 22-pcs., 52/16/6QR KN
Mfr # 96031480
Zoro # G403854269
product price:Â $662.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 Inches
Number of Pieces
22
Tip Size
10 mm11 mm12 mm13 mm14 mm15 mm16 mm17 mm18 mm19 mm21 mm22 mm24 mm27 mm30 mm32 mm
Material
ABS plastic case
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
96031480
Zoro #
G403854269
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 Inches
Tip Size
10 mm11 mm12 mm13 mm14 mm15 mm16 mm17 mm18 mm19 mm21 mm22 mm24 mm27 mm30 mm32 mm
Details
Item
Socket & Ratchet Sets
Number of Pieces
22
Material
ABS plastic case
Drive Type
Hex
Description
12,5 mm (1/2") Socket set 22-pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.