Shop STAHLWILLE TOOLS
See all product information
12, 5 mm (1/2") Socket set 45-pcs., 50MA/39/6QR
Mfr # 96030107
Zoro # G703854990
product price:Â $989.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 Inches
Number of Pieces
45
Tip Size
Metric sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 30, 32, 34 mm. SAE sockets: 3/8, 7/16, 1/2, 9/16, 19/32, 5/8, 11/16, 3/4, 25/32, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4 inches.
Material
Sheet steel
Drive Type
Socket & Ratchet Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
96030107
Zoro #
G703854990
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 Inches
Tip Size
Metric sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 30, 32, 34 mm. SAE sockets: 3/8, 7/16, 1/2, 9/16, 19/32, 5/8, 11/16, 3/4, 25/32, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4 inches.
Details
Item
Socket & Ratchet Sets
Number of Pieces
45
Material
Sheet steel
Drive Type
Socket & Ratchet Sets
Description
12,5 mm (1/2") Socket set 45-pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.