Shop STAHLWILLE TOOLS
See all product information
12, 5 mm (1/2") Socket Size 1 1/16 " L.83 mm
Mfr # 03420050
Zoro # G303855779
product price:Â $57.95
/eaKey Features
Drive Size
1/2 Inches
Size
1-1/16 Inches
Finish
Chrome plated
Width
1.46 inches
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
03420050
Zoro #
G303855779
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 Inches
Size
1-1/16 Inches
Width
1.46 inches
Length
3.31 inches
Height
1.46 inches
Details
Item
Sockets
Finish
Chrome plated
Material
Alloy Steel
Tip Type
Hex
Type
Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.