Shop STAHLWILLE TOOLS
See all product information
12, 5 mm (1/2") Socket Size 1 1/2 " L.54 mm
Mfr # 03410064
Zoro # G603855899
product price:Â $46.49
/eaKey Features
Drive Size
1/2 Inches
Size
1.5"
Finish
Chrome-plated
Tip Type
Hex
Length
2.17 inches
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
03410064
Zoro #
G603855899
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 Inches
Size
1.5"
Length
2.17 inches
Width
2.01 inches
Height
2.01 inches
Details
Item
Sockets
Finish
Chrome-plated
Tip Type
Hex
Material
Alloy Steel
Type
Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.