12, 5 mm (1/2") Socket Size 1 1/2 " L.83 mm

  • Mfr # 03420064

  • Zoro # G703855720


product price:  $63.99
/ea

Key Features

Drive Size
1/2 Inches
Size
1-1/2 Inch
Finish
Chrome plated
Width
2.00 inches
Length
2.91 inches
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
03420064
Zoro #
G703855720
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Size
1-1/2 Inch
Width
2.00 inches
Length
2.91 inches
Height
2.00 inches

Details

Item
Sockets
Finish
Chrome plated
Material
Alloy Steel
Tip Type
Hex
Type
Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.