Shop STAHLWILLE TOOLS

12, 5 mm (1/2") Socket Size 1 1/8 " L.83 mm

  • Mfr # 03420052

  • Zoro # G003855666


product price:  $59.75
/ea

Key Features

Drive Size
1/2 Inches
Size
1-1/8 Inch
Finish
Chrome plated
Length
3.31 inches
Width
1.54 inches
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
03420052
Zoro #
G003855666
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Size
1-1/8 Inch
Length
3.31 inches
Width
1.54 inches
Height
1.54 inches

Details

Item
Sockets
Finish
Chrome plated
Material
Alloy Steel
Tip Type
Hex
Type
Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.