Socket Adaptor 1/2 Inches Dr, 148 mm L, Chrome-plated Finish

  • Mfr # 13420002

  • Zoro # G503854756


product price:  $53.89
/ea

Key Features

Drive Size
1/2 Inches
Overall Length
148 mm
Finish
Chrome-plated Finish
Material
Alloy Steel
Width
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13420002
Zoro #
G503854756
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Overall Length
148 mm
Width
27 mm
Size
5 mm
Height
27 mm

Details

Item
Socket Adaptor
Finish
Chrome-plated Finish
Material
Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.