Shop STAHLWILLE TOOLS
See all product information
20 mm (3/4") Screwdriver socket SizeT80 TORX Size17, 6 mm L.80 mm
Mfr # 05100080
Zoro # G303854413
product price:Â $73.35
/eaKey Features
Drive Size
3/4 Inches
Overall Length
3.15 inches
Finish
Chrome plated
Size
Torx : T80
Material
Chrome Alloy Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
05100080
Zoro #
G303854413
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/4 Inches
Overall Length
3.15 inches
Size
Torx : T80
Height
1.38 inches
Width
1.38 inches
Details
Item
Sockets
Finish
Chrome plated
Material
Chrome Alloy Steel
Type
Torx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.