
1" Drive Impact Sockets Gunmetal, 25 mm (1") Size 38 mm L.70 mm
Mfr # 26010038
Zoro # G303855212
product price:Â $98.95
/ea
Free Shipping & Returns
Key Features
Finish
Gunmetal
Material
Chrome Alloy Steel
Height
59 mm
Width
59 mm
Type
Hex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
26010038
Zoro #
G303855212
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1 inches
Size
38 mm
Overall Length
70 mm
Height
59 mm
Width
59 mm
Details
Item
Impact Sockets
Finish
Gunmetal
Material
Chrome Alloy Steel
Type
Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.