Shop STAHLWILLE TOOLS

Calibrating square drive insert tool Size5 external square 3/8 " Size of mount 9x12 mm

  • Mfr # 58243005

  • Zoro # G203856432


product price:  $49.15
/ea

Key Features

Drive Size
3/8 Inches
Size
5"
Overall Length
44 mm
Type
Square
Height (In.)
16.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58243005
Zoro #
G203856432
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 Inches
Size
5"
Overall Length
44 mm
Height (In.)
16.7 mm
Width
20 mm

Details

Item
Torque Wrenches
Type
Square
Finish
Chrome plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.