This item is Discontinued.

Stahlwille Tools Circlip plier SizeJ 31 L.215mm tool tip-d.2, 3mm head mattchrome plated handles 65444031

This item is Discontinued.

Stahlwille Tools

Circlip plier SizeJ 31 L.215mm tool tip-d.2, 3mm head mattchrome plated handles (Discontinued)

Mfr # 65444031
Zoro # G903854516
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65444031
Zoro #
G903854516
UPC #
-
Country of Origin
Germany

Dimensions

Ring Size
J 31
Blade Width
51 mm
Overall Length
215 mm
Height
26 mm

Details

Item
Snap Ring Pliers
Finish
Chrome plated

Description

Circlip plier for inside circlips SizeJ 31 L.215 mm tool tip-d.2,3 mm head mattchrome plated handles chrome plated, chequered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.