This item is Discontinued.

Stahlwille Tools Circlip plier SizeJ 4 L.320 mm tool tip-d.3, 2 mm head polished handles dip-coated 65436004

This item is Discontinued.

Stahlwille Tools

Circlip plier SizeJ 4 L.320 mm tool tip-d.3, 2 mm head polished handles dip-coated (Discontinued)

Mfr # 65436004
Zoro # G603854229
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65436004
Zoro #
G603854229
UPC #
-
Country of Origin
Germany

Dimensions

Ring Size
J 4
Blade Width
59 mm
Overall Length
320 mm
Height
20 mm

Details

Item
Snap Ring Pliers
Finish
Polished

Description

Circlip plier for inside circlips SizeJ 4 L.320 mm tool tip-d.3,2 mm head polished handles dip-coated with sure-grip surface

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.