Combination Wrench OPEN-BOX Size 1 3/8 " L.460 mm

  • Mfr # 40486060

  • Zoro # G603854502


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18.19 inches
Material
Chrome alloy steel
Finish
Chrome plated
Head Size
1-3/8 Inch
Width
3.11 inches
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40486060
Zoro #
G603854502
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
18.19 inches
Head Size
1-3/8 Inch
Width
3.11 inches
Height
1.18 inches

Details

Item
Combination Wrenches
Material
Chrome alloy steel
Finish
Chrome plated
Type
Spanner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.