Combination Wrench Spline Size12 3/8 " L.125 mm

  • Mfr # 40582424

  • Zoro # G303847521


product price:  $45.19
/ea

Key Features

Material
High performance steel
Finish
Chrome plated
Head Size
3/8 Inches
Width
0.79 inches
Height
0.28 inches
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40582424
Zoro #
G303847521
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4.84 inches
Head Size
3/8 Inches
Width
0.79 inches
Height
0.28 inches

Details

Item
Box Wrenches
Material
High performance steel
Finish
Chrome plated
Type
Spanner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.