CROW-FOOT Wrench heavy-duty Size 1 1/4 " inside square 3/8 " L.62 mm

  • Mfr # 02501056

  • Zoro # G503854602


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 inches
Finish
Chrome plated
Material
Alloy Steel
Overall Length
2.17 inches
Size
1-1/4 inches
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
02501056
Zoro #
G503854602
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 inches
Overall Length
2.17 inches
Size
1-1/4 inches
Height (In.)
0.39 inches
Width (In.)
2.44 inches

Details

Item
Crowfoot Wrenches
Finish
Chrome plated
Material
Alloy Steel
Socket Type
Spanner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.