CROW-FOOT Wrench Size 11 mm inside square 3/8 " L.32 mm

  • Mfr # 02200011

  • Zoro # G103856532


product price:  $52.55
/ea

Key Features

Drive Size
3/8 inches
Finish
Chrome plated
Material
Alloy Steel
Overall Length
0.75 inches
Width (In.)
1.38 inches
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
02200011
Zoro #
G103856532
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 inches
Overall Length
0.75 inches
Width (In.)
1.38 inches
Height (In.)
1.77 inches
Size
11mm

Details

Item
Crowfoot Wrenches
Finish
Chrome plated
Material
Alloy Steel
Socket Type
Spanner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.