
CROW-FOOT Wrench Size 18 mm inside square 3/8 " L.42, 5 mm
Mfr # 02200018
Zoro # G603856193
product price:Â $70.39
/eaKey Features
Drive Size
3/8 inches
Finish
Chrome plated
Material
Alloy Steel
Overall Length
1.18 inches
Socket Type
Spanner
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
02200018
Zoro #
G603856193
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/8 inches
Overall Length
1.18 inches
Width (In.)
1.5 inches
Size
Spanner
Height (In.)
0.63 inches
Details
Item
Crowfoot Wrenches
Finish
Chrome plated
Material
Alloy Steel
Socket Type
Spanner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.