
CROW-RING Wrench Size 1 3/8 " inside square 1/2 " L.64, 2 mm
Mfr # 03490060
Zoro # G003854454
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 inches
Finish
Chrome plated
Material
Alloy Steel
Overall Length
64,2 mm
Socket Type
Spanner
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
03490060
Zoro #
G003854454
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 inches
Overall Length
64,2 mm
Size
1 3/8 inches
Width (In.)
50 mm
Details
Item
Crowfoot Wrenches
Finish
Chrome plated
Material
Alloy Steel
Socket Type
Spanner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.